Locking Clip, MS Series, 32 mm Lockplate width, M12x25, 5 mm THK, 14 mm Hole Dia.

  • ERIKS:14588255
Image 1
Image 2
Image 1
Image 2
Save to list

€169.74/ pieceexcl. VAT

€205.39incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MS
Type
MS Locking Device
Lockplate Width
32
Thickness
5
Height
15
Hole diameter
14
Type
MS Locking Device
Screw thread
M12x25