Locking Clip, MS Series, 28 mm Lockplate width, M8x16, 5 mm THK, 9 mm Hole Dia.

  • ERIKS:14588236
Image 1
Image 2
Image 1
Image 2
Save to list

€36.16/ pieceexcl. VAT

€43.75incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MS
Type
MS Locking Device
Lockplate Width
28
Thickness
5
Height
15
Hole diameter
9
Type
MS Locking Device
Screw thread
M8x16