Locking Clip, MS Series, 28 mm Lockplate width, M10x20, 5 mm THK, 12 mm Hole Dia.

  • ERIKS:14588237
Image 1
Image 2
Image 1
Image 2
Save to list

€205.02/ pieceexcl. VAT

€248.07incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MS
Type
MS Locking Device
Lockplate Width
28
Thickness
5
Height
15
Hole diameter
12
Type
MS Locking Device
Screw thread
M10x20