Locking Clip, MS Series, 24 mm Lockplate width, M8x16, 4 mm THK, 9 mm Hole Dia.

  • ERIKS:13634328
Image 1
Image 2
Image 1
Image 2
Save to list

€22.54/ pieceexcl. VAT

€27.27incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MS
Type
MS Locking Device
Lockplate Width
24
Thickness
4
Height
12
Hole diameter
9
Type
MS Locking Device
Screw thread
M8x16