



€25.72/ pieceexcl. VAT
€31.12incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | MS |
Type | MS Locking Device |
Lockplate Width | 24 |
Thickness | 4 |
Height | 12 |
Hole diameter | 12 |
Type | MS Locking Device |
Screw thread | M10x20 |