Lock ring MB 9

  • ERIKS:11552015
Image 1
Overview

This lock washer is designed for securing metric lock nuts onto shafts or adapter sleeves. It provides stable and reliable fastening by engaging a keyway in the shaft or sleeve thread. The washer locks the nut in position using bent tabs and is intended for single-use installation. Its compatibility with KM KML and HM series lock nuts ensures broad application in industrial settings.

Features
  • Keyway engagement prevents rotational loosening under operational loads and vibration
  • Bent tab design ensures secure nut position for improved equipment reliability
  • Single-use installation reduces risk of component failure due to reusing worn washers
  • Compatibility with multiple lock nut series increases versatility for maintenance tasks
Application & Usage
  • Used with metric lock nuts on rotating shafts: industrial machinery
  • Ideal for mounting adapter sleeves in bearing assemblies: equipment repair
  • Compatible with KM
  • KML
  • and HM lock nuts: power transmission systems
Save to list

€0.99/ pieceexcl. VAT

€1.20incl. VAT

342 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock Washers
Bore diameter
45 mm
Outer Diameter
69 mm
Thickness
1.25 mm