Lock ring MB 7

  • ERIKS:11551978
Image 1
Overview

This lock washer is designed for use with metric lock nuts in keyway applications. It secures KM KML and HM T lock nuts on shafts or adapter sleeves preventing loosening. The washer engages the keyway and locks the nut by bending a tab into the nut slot. Installation and removal are simple supporting reliable operation in industrial settings.

Features
  • Engages keyway in shaft for secure nut retention during operation
  • Tab design locks nut in place reducing risk of unintentional loosening
  • Easy installation and removal minimises downtime during maintenance
  • Reusable only with new washer ensuring consistent locking performance
  • Suitable for KM KML and HM T lock nuts increasing application scope
Application & Usage
  • Used with metric lock nuts in power transmission assemblies
  • Ideal for securing shaft adapters in rotating equipment
  • Compatible with mechanical drive systems requiring reliable fastening
Save to list

€0.81/ pieceexcl. VAT

€0.98incl. VAT

209 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock Washers
Bore diameter
35 mm
Outer Diameter
57 mm
Thickness
1.25 mm