Lock ring MB 36

  • ERIKS:11552204
Image 1
Overview This lock washer is designed for use with KM KML and HM .. T lock nuts. It secures lock nuts onto shafts or adapter sleeves by engaging a keyway. The washer locks the nut in position through bent tabs. A new washer is required with each installation to ensure reliable performance. Features
  • Keyway engagement provides secure locking and prevents unintentional loosening of the lock nut
  • Tabs designed to bend into lock nut slots offer reliable retention during operation
  • Compatibility with multiple lock nut types increases versatility across applications
  • Simple structure enables quick installation and removal
  • reducing assembly time
  • Metric dimensions facilitate integration with standard shaft and sleeve sizes
Application & Usage
  • Used with KM
  • KML
  • and HM .. T lock nuts for shaft assemblies
  • Ideal for securing lock nuts on adapter sleeves in industrial equipment
  • Compatible with applications needing stable and reusable fastening
Save to list

€30.87/ pieceexcl. VAT

€37.35incl. VAT

6 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock Washers
Bore diameter
180 mm
Outer Diameter
242 mm
Thickness
2.5 mm