Lock ring MB 28

  • ERIKS:11551855
Image 1
Overview

This lock washer is designed for use with metric lock nuts engaging a keyway in the shaft or adapter sleeve to prevent unintentional loosening. It locks the nut in position when a tab is bent into a slot on the lock nut’s outer diameter. The washer provides a simple stable and reliable fastening solution ensuring secure installation in demanding environments. Suitable for use with KM KML and HM series lock nuts.

Features
  • Keyway engagement prevents loosening during operation
  • ensuring secure shaft assembly
  • Washer tab bends into lock nut slot
  • enhancing mechanical stability under load
  • Simple installation and removal reduce downtime during maintenance activities
  • Compatible with a range of lock nuts
  • increasing versatility for various assemblies
  • Reliable fastening element minimises risk of component disassembly in service
Application & Usage
  • Used with KM
  • KML
  • and HM lock nuts for shaft retention
  • Ideal for securing adapter sleeves in heavy industrial machinery
  • Compatible with equipment requiring metric lock nut assemblies
Save to list

€16.13/ pieceexcl. VAT

€19.52incl. VAT

24 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock Washers
Bore diameter
140 mm
Outer Diameter
192 mm
Thickness
2 mm