Lock ring MB 22 RVS

  • ERIKS:23578424
Image 1
Save to list

€177.24/ pieceexcl. VAT

€214.46incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Bore diameter
110 mm
Outer Diameter
154 mm
Thickness
1.75 mm