Lock ring MB 17 NIROSTA

  • ERIKS:24212226
Image 1
Save to list

€94.68/ pieceexcl. VAT

€114.56incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Bore diameter
85 mm
Outer Diameter
119 mm
Thickness
1.75 mm