Lock ring MB 15 RVS

  • ERIKS:23578420
Image 1
Save to list

€63.06/ pieceexcl. VAT

€76.30incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Bore diameter
75 mm
Outer Diameter
104 mm
Thickness
1.5 mm