Lock ring MB 15

  • ERIKS:11551870
Image 1
Overview

This lock washer is engineered to secure metric lock nuts onto shafts or adapter sleeves. It is designed for compatibility with KM KML and HM series lock nuts. The washer utilises tabs that engage with nut slots to ensure stable positioning. Each installation requires a new washer to maintain locking integrity and performance.

Features
  • Washer tabs provide secure engagement with lock nut slots
  • preventing loosening during operation
  • Simple installation design facilitates quick replacement
  • reducing maintenance time and complexity
  • Stable fastening element ensures reliable nut positioning
  • supporting operational safety
  • Compatible with multiple lock nut series
  • offering broad application flexibility
  • Single-use requirement ensures consistent locking performance each installation cycle
Application & Usage
  • Ideal for securing KM
  • KML
  • and HM lock nuts in rotating assemblies
  • Used with adapter sleeves requiring reliable nut fastening solutions
  • Compatible with shaft installations needing vibration-resistant locking
Save to list

1,90 €/ pieceexcl. VAT

2,30 €incl. VAT

198 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock Washers
Bore diameter
75 mm
Outer Diameter
104 mm
Thickness
1.5 mm
d1
75 mm
d2
104 mm