Lock ring MB 10 RVS

  • ERIKS:23578427
Image 1
Save to list

€45.00/ pieceexcl. VAT

€54.45incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Bore diameter
50 mm
Outer Diameter
74 mm
Thickness
1.25 mm