Lock ring MB 1

  • ERIKS:11552006
Image 1
Overview This MB 1 lock washer is designed for use with metric lock nuts on shafts or adapter sleeves. It functions as a locking device by engaging a keyway and securing the lock nut in position. The washer operates by bending a tab into a slot on the lock nut ensuring stable and reliable fastening. Each installation requires a new lock washer to maintain performance. Features
  • Tab design allows secure engagement with lock nut slot to prevent loosening
  • Simple installation minimises downtime and facilitates quick maintenance procedures
  • Stable fastening element ensures consistent operation in demanding environments
  • New washer each installation maintains reliable locking performance and safety
  • Compatible with multiple lock nut types to increase application flexibility
Application & Usage
  • Used with KM
  • KML
  • and HM series lock nuts
  • Ideal for securing lock nuts on shafts or adapter sleeves
  • Compatible with metric bearing assemblies requiring stable fastening
Save to list

€0.78/ pieceexcl. VAT

€0.94incl. VAT

38 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock Washers
Bore diameter
12 mm
Outer Diameter
25 mm
Thickness
1 mm