Lock Nut KM 9

  • ERIKS:11552065
Image 1
Overview

This lock nut is designed for secure bearing location on shafts with metric threads. It features four equally spaced slots for spanner engagement and requires a lock washer for reliable fastening. The component is easy to install and remove supporting reuse with a new lock washer. Suitable for hydraulic mounting applications it ensures simple and stable shaft assembly.

Features
  • Metric thread design ensures compatibility with a wide range of shaft sizes
  • Four equally spaced slots provide firm engagement for precise installation
  • Reusable construction reduces replacement frequency and maintenance costs
  • Requires a lock washer to prevent unintentional loosening during operation
  • Simple installation and removal streamline assembly line workflows
Application & Usage
  • Used with bearing housings requiring precise location on shafts
  • Ideal for heavy machinery employing hydraulic mounting methods
  • Compatible with shaft assemblies demanding reliable axial locking
Save to list

€8.44/ pieceexcl. VAT

€10.21incl. VAT

232 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 45x1.5
Outer Diameter
65 mm
Width
10 mm
Inner Diameter
45 mm