Lock Nut KM 4

  • ERIKS:11552077
Image 1
Overview

This lock nut with metric thread is designed for securing bearings onto shafts in mechanical assemblies. It features four equally spaced slots for spanner engagement and is locked in place by a lock washer. The component enables reliable and stable fastening and can be reused if undamaged and fitted with a new lock washer.

Features
  • Metric thread profile ensures precise and consistent fit on standard shafts
  • Equally spaced spanner slots allow straightforward installation and removal in tight spaces
  • Lock washer engagement resists unintentional loosening under operational vibration
  • Reusable design reduces replacement frequency and maintenance costs
  • Six millimetre width accommodates compact installations without sacrificing stability
Application & Usage
  • Used with bearing housings requiring shaft axial location
  • Compatible with machinery needing secure shaft component retention
  • Ideal for rotating equipment in industrial mechanical assemblies
Save to list

€5.92/ pieceexcl. VAT

€7.16incl. VAT

124 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 20x1
Outer Diameter
32 mm
Width
6 mm
d1
20 mm
Inner Diameter
20 mm