Lock Nut KM 29

  • ERIKS:11552050
Image 1
Overview

This lock nut is designed for secure bearing location on shafts in industrial assemblies. It features a metric thread and four equally spaced slots for spanner engagement. Locking is achieved by a lock washer to prevent unintentional loosening during operation. The unit is reusable provided no damage occurs and is compatible with a range of shaft diameters. Its robust construction ensures reliable performance in demanding environments.

Features
  • Metric thread enhances compatibility with standard industrial shafts reducing installation complexity
  • Lock washer mechanism prevents unintentional loosening improving operational reliability
  • Reusable design supports cost-effective maintenance reducing replacement frequency
  • Four spanner slots enable easy installation and removal saving technician time
Application & Usage
  • Used with bearing assemblies on rotating equipment shafts
  • Ideal for securing components in mechanical power transmission systems
  • Compatible with industrial machines requiring frequent maintenance cycles
Save to list

€117.36/ pieceexcl. VAT

€142.01incl. VAT

8 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 145x2
Outer Diameter
190 mm
Width
24 mm
d1
145 mm
Inner Diameter
145 mm