Lock Nut KM 27

  • ERIKS:11552071
Image 1
Overview

This lock nut is designed for securing rolling bearings to shafts in industrial applications. It features a metric thread and is compatible with lock washers for reliable locking. Four evenly spaced slots allow easy installation and removal using a spanner. The nut is reusable when combined with a new lock washer offering reliable and stable fastening.

Features
  • Metric thread ensures precise fit to shafts minimising risk of misalignment
  • Four spanner slots enable straightforward mounting and dismounting reducing downtime
  • Compatible with lock washer providing secure locking and preventing loosening
  • Reusable design reduces replacement frequency lowering overall maintenance costs
  • Robust construction provides stable fastening in demanding industrial environments
Application & Usage
  • Used with large shaft assemblies in power transmission systems
  • Ideal for securing bearings in heavy-duty machinery installations
  • Compatible with maintenance operations requiring frequent disassembly
Save to list

€105.32/ pieceexcl. VAT

€127.44incl. VAT

41 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 135x2
Outer Diameter
175 mm
Width
22 mm
Inner Diameter
135 mm