Lock Nut KM 21

  • ERIKS:11552031
Image 1
Overview

This lock nut with metric thread is designed for reliable bearing location on a shaft. It features four equally spaced slots for spanner use and is secured with a lock washer. The nut is suitable for reuse if undamaged supporting efficient maintenance cycles. Its robust construction ensures stable fastening performance in demanding environments.

Features
  • Four circumferential slots enable secure engagement with spanners for quick installation
  • Metric thread design ensures precise fit for effective bearing location on shafts
  • Reusable with a new lock washer reduces replacement costs and supports sustainability
  • Lock washer mechanism prevents unintentional loosening improving operational reliability
  • Stable fastening construction maintains secure connections under vibration and load
Application & Usage
  • Used with KM and KML bearing assemblies for shaft location
  • Ideal for machinery requiring frequent bearing maintenance or replacement
  • Compatible with hydraulic mounting tools in heavy industrial equipment
Save to list

€39.41/ pieceexcl. VAT

€47.69incl. VAT

29 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 105x2
Outer Diameter
140 mm
Width
18 mm
d1
105 mm
Inner Diameter
105 mm