Lock Nut KM 20

  • ERIKS:11552032
Image 1
Overview

This lock nut is designed for securing bearings onto shafts using a metric thread. It features four equally spaced slots for spanner access and requires a lock washer for reliable fastening. The unit is simple to install and remove supporting reuse with a new washer. Its dimensions help ensure compatibility with standard shaft sizes in industrial settings.

Features
  • Metric thread provides accurate and secure fit on compatible shafts to prevent movement
  • Four circumferential slots enable easy tightening and removal with standard tools
  • Lock washer design maintains fastening integrity under vibration or dynamic loads
  • Reusable construction reduces replacement frequency and maintenance costs
  • 18mm width accommodates high-strength applications without excessive shaft overhang
Application & Usage
  • Used with bearing assemblies on metric shafts for precise axial location
  • Ideal for machinery requiring frequent bearing adjustments or maintenance
  • Compatible with spanner and lock washer tool sets in industrial environments
Save to list

€34.90/ pieceexcl. VAT

€42.23incl. VAT

33 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 100x2
Outer Diameter
130 mm
Width
18 mm
d1
100 mm
Inner Diameter
100 mm