Lock Nut KM 15

  • ERIKS:11552027
Image 1
Overview

This lock nut with metric thread is designed for bearing location on shafts. It features four equally spaced slots to accommodate a spanner for secure installation. The nut is intended to be locked with a lock washer to prevent unintentional loosening. Suitable for reuse if undamaged it offers stable and reliable fastening for industrial applications.

Features
  • Four slot design allows easy and secure tightening to reduce installation time
  • Metric thread ensures precise fit for compatible shaft assemblies
  • minimising play
  • Lock washer compatibility prevents unintentional loosening
  • enhancing operational safety
  • Reusable with a new lock washer
  • reducing replacement costs and downtime
Application & Usage
  • Used with bearing mounting onto shafts for precise location
  • Ideal for machinery requiring secure fastening of rotary components
  • Compatible with spanner tools for maintenance in industrial settings
Save to list

16,62 €/ pieceexcl. VAT

20,11 €incl. VAT

88 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 75x2
Outer Diameter
98 mm
Width
13 mm
d1
75 mm