Lock Nut KM 11

  • ERIKS:12228082
Image 1
Overview

This lock nut with metric thread is designed for secure bearing location on shafts. Four equally spaced slots allow for effective use with a spanner and lock washer. The component is stable reusable when undamaged and supports easy installation and removal in precision applications.

Features
  • Metric thread provides compatibility with standard shafts for simplified assembly
  • Four slot design enables efficient tightening and removal reducing maintenance time
  • Reusable construction minimises replacement costs when used with a new lock washer
  • Stable fastening ensures reliable bearing location preventing unintentional loosening
Application & Usage
  • Used with bearing housings for precise shaft positioning
  • Ideal for machinery requiring repeatable fastening of rotating elements
  • Compatible with industrial spanners and lock washers in maintenance operations
Save to list

€10.58/ pieceexcl. VAT

€12.80incl. VAT

107 In stock - Estimated delivery date 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 55x2
Outer Diameter
75 mm
Width
11 mm
Inner Diameter
55 mm