Lock Nut KM 1

  • ERIKS:11551869
Image 1
Overview

This lock nut is designed for securing rolling bearings on shafts using a lock washer. It features a metric thread and four evenly spaced slots for spanner engagement. The component supports stable and reliable fastening in industrial machinery. Its reusability is dependent on the integrity of both the nut and the lock washer. Installation and removal are straightforward due to its standardised geometry.

Features
  • Metric thread ensures compatibility with international bearing and shaft standards for streamlined replacement
  • Equally spaced spanner slots enable efficient installation and removal reducing maintenance time
  • Designed for use with lock washers minimising risk of unintentional loosening during operation
  • Reusable design reduces replacement frequency and total cost of ownership for users
Application & Usage
  • Used with rolling bearings on industrial drive shafts
  • Ideal for assembly requiring secure and repeatable component locking
  • Compatible with equipment utilising metric threaded fastening systems
Save to list

€3.22/ pieceexcl. VAT

€3.90incl. VAT

55 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 12x1
Outer Diameter
22 mm
Width
4 mm
Inner Diameter
12 mm