€5.88/ pieceexcl. VAT
€7.11incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Reduction piece |
Material | Stainless steel |
Material quality | SS316 |
External tube diameter of connection | 37.7 mm |
External tube diameter of connection 2 | 25.3 mm |