€11.04/ pieceexcl. VAT
€13.36incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Reduction piece |
Material | Stainless steel |
Material quality | SS316 |
External tube diameter of connection | 64.3 mm |
External tube diameter of connection 2 | 52.3 mm |