Lankotex cover 8x10m, 150m

  • ERIKS:12971100
  • Manufacturer:4332163259398
Image 1
Image 2
Image 1
Image 2
Universal tarpaulin " Super Tarp"

•    Material
HDPE/LDPE Ribbon textile tarp " Super Tarp" ,
100 % PE, 150 g/m², coated on 2 sides, natural.
•    Characteristics
Environmental friendly, waterproof and tear resistant
Aluminium eyelets are embedded in reinforced seam every 100 cm.
•    Scope of delivery
Each plan is individually packed in PE bag.

Save to list

€208.33/ pieceexcl. VAT

€252.08incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Length
8 m
Width
10 mm