Kunststoffrohr WVN715-RO10X1.5

  • ERIKS:13940397
Image 1
Image 2
Image 1
Image 2
Save to list

€8.42/ meterexcl. VAT

€10.19incl. VAT

Sold per: 50Min. order: 50

1 In stock - Estimated delivery date 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Wall thickness
1.5 mm
Outer diameter
10 mm
Maximum operating pressure at 20 °C
47 bar
Temperature range
from -60 to 80 °C
Minimum bending radius
89 mm
Minimum bursting pressure
141 bar