Kunststoffrohr,halbstar WVN715-RO8X1.25

  • ERIKS:13940404
Image 1
Image 2
Image 1
Image 2
Save to list

€5.62/ meterexcl. VAT

€6.80incl. VAT

Sold per: 50Min. order: 50

518 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Wall thickness
1.25 mm
Outer diameter
8 mm
Maximum operating pressure at 20 °C
49 bar
Temperature range
from -60 to 80 °C
Minimum bending radius
76 mm
Minimum bursting pressure
147 bar