Kroonmoer DIN 935 8 ZW M 36 x 1,5 I7035

  • ERIKS:14271004
  • Manufacturer:8716024018533
Image 1
Save to list

€15.33/ pieceexcl. VAT

€18.55incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
36
Material
Steel
Material quality
8 (steel)
Pitch thread
15
Wrench width
55 mm
Surface protection
Untreated