Kroonmoer DIN 935 8 ZW M 20X1,5 -50 I7035

  • ERIKS:14271000
  • Manufacturer:8716024075727
Image 1
Save to list

€3.26/ pieceexcl. VAT

€3.95incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
20
Material
Steel
Material quality
8 (steel)
Pitch thread
15
Wrench width
30 mm
Surface protection
Untreated