Kroonmoer DIN 935 8 ZW M 12 X 1,5 I7035

  • ERIKS:14270997
  • Manufacturer:8716024193902
Image 1
Save to list

€1.14/ pieceexcl. VAT

€1.38incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
12
Material
Steel
Material quality
8 (steel)
Pitch thread
15
Wrench width
19 mm
Surface protection
Untreated