
€120.38/ pieceexcl. VAT
€145.66incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 64 |
Material | Steel |
Material quality | 6 (steel) |
Pitch thread | 6 |
Wrench width | 95 mm |
Surface protection | Untreated |