Kroonmoer DIN 935 6 ZW M 48 I7035

  • ERIKS:14270993
  • Manufacturer:8716024438171
Image 1
Save to list

€49.26/ pieceexcl. VAT

€59.61incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
48
Material
Steel
Material quality
6 (steel)
Pitch thread
5
Wrench width
75 mm
Surface protection
Untreated