Kroonmoer DIN 935 6 ZW M 33 I7035

  • ERIKS:14270992
  • Manufacturer:8716024001467
Image 1
Save to list

€9.46/ pieceexcl. VAT

€11.45incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
33
Material
Steel
Material quality
6 (steel)
Pitch thread
35
Wrench width
50 mm
Surface protection
Untreated