Kroonmoer DIN 935 6 ZW M 30 I7035

  • ERIKS:14270991
  • Manufacturer:8716024258342
Image 1
Save to list

€8.07/ pieceexcl. VAT

€9.77incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
30
Material
Steel
Material quality
6 (steel)
Pitch thread
35
Wrench width
46 mm
Surface protection
Untreated