
€7.30/ pieceexcl. VAT
€8.84incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 27 |
Material | Steel |
Material quality | 6 (steel) |
Pitch thread | 3 |
Wrench width | 41 mm |
Surface protection | Untreated |