Kroonmoer DIN 935 6 ZW M 16 I7035

  • ERIKS:14270989
  • Manufacturer:8716024120779
Image 1
Save to list

€2.04/ pieceexcl. VAT

€2.46incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
16
Material
Steel
Material quality
6 (steel)
Pitch thread
2
Wrench width
24 mm
Surface protection
Untreated