
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | KP |
Type | KPL |
Manufacturer ID | KPL12-00 |
Shape | L-shaped |
Material | PP |
Tube Outside Diameter | 12 mm |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -20 to 80 °C |
Seal material | EPDM |
Release sleeve material | PP |
Grab ring material | Stainless steel 304 |