



€23.40/ pieceexcl. VAT
€28.31incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Brass |
External tube diameter of connection 1 | 12 mm |
L3 | 32 mm |
d3 | 15 mm |
L1 | 46 mm |
d1 | 12 mm |
d2 | M18x1.5 |
L2 | 26.5 mm |