



€10.71/ pieceexcl. VAT
€12.96incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Brass |
External tube diameter of connection 1 | 8 mm |
L3 | 27 mm |
d3 | 18 mm |
L1 | 37 mm |
d1 | 8 mm |
d2 | M14x1.5 |
L2 | 26.5 mm |