



€34.61/ pieceexcl. VAT
€41.88incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Brass |
External tube diameter of connection 1 | 6 mm |
L3 | 22 mm |
d3 | 8 mm |
L1 | 30.8 mm |
d1 | 6 mm |
d2 | M10x1 |
L2 | 21 mm |