
€5.56/ pieceexcl. VAT
€6.73incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 444 |
Thread size metric (M..) | 6 |
Length | 50 mm |
Material | Stainless steel |
Material quality | Stainless steel (V4A) |
Thread type | Metric |