
€48.75/ pieceexcl. VAT
€58.98incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 444 |
Thread size metric (M..) | 16 |
Length | 90 mm |
Material | Stainless steel |
Material quality | Stainless steel (V4A) |
Thread type | Metric |