Knevelbout DIN 444-B A4 M 10 X 40

  • ERIKS:14274523
  • Manufacturer:8716024620828
Image 1
Save to list

€11.27/ pieceexcl. VAT

€13.64incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 444
Thread size metric (M..)
10
Length
40 mm
Material
Stainless steel
Material quality
Stainless steel (V4A)
Thread type
Metric