
€61.32/ pieceexcl. VAT
€74.19incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 444 |
Thread size metric (M..) | 20 |
Length | 110 mm |
Material | Stainless steel |
Material quality | Stainless steel V2A |
Thread type | Metric |