Knevelbout DIN 444-B A2 M20X 90

  • ERIKS:14274090
  • Manufacturer:8716024782953
Image 1
Save to list

€50.86/ pieceexcl. VAT

€61.54incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 444
Thread size metric (M..)
20
Length
90 mm
Material
Stainless steel
Material quality
Stainless steel V2A
Thread type
Metric