Knevelbout DIN 444-B A2 M12X130-25

  • ERIKS:14274082
  • Manufacturer:8716024782908
Image 1
Save to list

€17.53/ pieceexcl. VAT

€21.21incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 444
Thread size metric (M..)
12
Length
130 mm
Material
Stainless steel
Material quality
Stainless steel V2A
Thread type
Metric