Knevelbout DIN 444-B A2 M12 X 80

  • ERIKS:14274079
  • Manufacturer:8716024134103
Image 1
Save to list

€14.29/ pieceexcl. VAT

€17.29incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 444
Thread size metric (M..)
12
Length
80 mm
Material
Stainless steel
Material quality
Stainless steel V2A
Thread type
Metric