Knevelbout DIN 444-B A2 M 8 X 45

  • ERIKS:14274065
  • Manufacturer:8716024782779
Image 1
Save to list

€8.42/ pieceexcl. VAT

€10.19incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 444
Thread size metric (M..)
8
Length
45 mm
Material
Stainless steel
Material quality
Stainless steel V2A
Thread type
Metric